0.5A CIRCUIT PROTECTOR

Item #: 272103

Cat #: GB2CB05

UPC: 785901214670

Sign In or Register to view pricing and more.

Overview

0.5A CIRCUIT PROTECTOR
Also known as: 785901214670, GB2CB05

Specifications

Volts AC: 300
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Standards: California Proposition 65
Volts AC: 300
Poles: 1
Standards: California Proposition 65
Mounting: DIN Rail
Amps: 0.500

Customer Reviews

No reviews for this product
(0)