This product may not be available in all locations.
1
more

Breaker, Bolt On, 30A, 480/277VAC, 2P, Molded Case, 14kAIC
Item #: 27205
Cat #: TEY230
UPC: 783164180978
Documents & Guides
30 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Sign In or Register to view pricing and more.
No associated products found.
Overview
30 Amp, 2-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip
Also known as: 783164180978, TEY230
Specifications
Volts AC: | 480, 277 |
Poles: | 2 |
Amps: | 30 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Volts AC: | 480, 277 |
Amps: | 30 |
Mounting: | Bolt On |
Poles: | 2 |
Family / Style: | E150 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)