Reversing Contactor, TeSys K, 3P, AC-3, lt or Equal to 440V 6A, 1NC, 24VDC Coil

Item #: 272032

Cat #: LP2K0601BD3

UPC: 785901839460

Sign In or Register to view pricing and more.
Reversing Contactor, TeSys K, 3-Pole, AC-3, lt or Equal to 440 Volt, 6 Amp, 1 Normally Closed, 24 Volt DC Coil

Overview

Reversing Contactor, TeSys K, 3-Pole, AC-3, lt or Equal to 440 Volt, 6 Amp, 1 Normally Closed, 24 Volt DC Coil
TeSys K reversing contactor, 3 poles (3NO), for motor control applications up to 6A/690V AC-3 (2.2kW@400V). It provides 24V DC coil with transient suppressor module, 2NC built-in auxiliary contacts, connection by screw clamp terminals. For operating rates until 600 cycles/hour in AC-3 and environments until 50°C, it procures reliability and durability to standard applications. Compact (90mm width), DIN-rail mounting or screw fixing. With pre-wired reversing power connections, mechanical interlock (without electrical interlocking). Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901839460, LP2K0601BD3

Specifications

Type: Reversing, Contactor
Amps: 6
Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Type: Reversing, Contactor
Phase: 3
Mounting: Panel
Volts AC: 600
Amps: 6
Volts DC Control: 24
Poles: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)