Contactor, TeSys K, 4P, 2NO/2NC, AC-1, lt or Equal to 440V, 20A, 24VDC Coil

Item #: 272026

Cat #: LP1K09008BD3

UPC: 785901173151

Contactor, TeSys K, 4-Pole, 2 Normally Open / 2 Normally Closed, AC-1, lt or Equal to 440 Volt , 20 Amp, 24 Volt DC Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, TeSys K, 4-Pole, 2 Normally Open / 2 Normally Closed, AC-1, lt or Equal to 440 Volt , 20 Amp, 24 Volt DC Coil
TeSys K contactor, 4 poles (2NO+2NC), for non-inductive load control applications up to 20A/690V AC-1. It provides a 24V DC coil with transient suppressor module, without built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901173151, LP1K09008BD3

Specifications

Phase: 3
Volts DC Control: 24
Mounting: Panel
Type: Contactor, Motor Rated
Poles: 4
Volts AC: 600
Amps: 9
Standards: California Proposition 65
Phase: 3
Mounting: Panel
Poles: 4
Amps: 9
Volts DC Control: 24
Type: Contactor, Motor Rated
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)