Contactor, TeSys K, 3P, AC-3, lt or Equal to 440V, 6A, 1NC Aux, 24VDC Coil

Item #: 272020

Cat #: LP1K0601BD3

UPC: 785901169963

Sign In or Register to view pricing and more.
Contactor, TeSys K, 3-Pole, AC-3, lt or Equal to 440 Volt, 6 Amp, 1 Normally Closed Auxiliary Contact, 24 Volt DC Coil

Overview

Contactor, TeSys K, 3-Pole, AC-3, lt or Equal to 440 Volt, 6 Amp, 1 Normally Closed Auxiliary Contact, 24 Volt DC Coil
TeSys K contactor, 3 poles (3NO), for motor control applications up to 6A/690V AC-3 (2.2kW@400V). It provides a 24V DC coil with transient suppressor module, 1NC built-in auxiliary contact, connection by screw clamp terminals. For operating rates until 600 cycles/hour and environments until 50°C, it procures reliability and durability to standard applications. Very compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901169963, LP1K0601BD3

Specifications

Amps: 6
Phase: 3
Volts DC Control: 24
Mounting: Panel
Poles: 3
Type: Contactor, Motor Rated
Volts AC: 600
Standards: California Proposition 65
Amps: 6
Volts DC Control: 24
Poles: 3
Volts AC: 600
Phase: 3
Mounting: Panel
Type: Contactor, Motor Rated
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)