WIREWAY 4 X 4-N1 PAINT-10FT LG W/KO.S

Item #: 272014

Cat #: LDB410KO

UPC: 785901171720

Sign In or Register to view pricing and more.
Documents & Guides
WIREWAY 4 X 4-N1 PAINT-10FT LG W/KO.S

Overview

WIREWAY 4 X 4-N1 PAINT-10FT LG W/KO.S
Also known as: 785901171720, LDB410KO

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 120 in
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)