CONTACTOR 600VAC 115AMP IEC +OPTIONS

Item #: 271992

Cat #: LC1F115Q5

UPC: 389110226594

Sign In or Register to view pricing and more.
CONTACTOR 600VAC 115AMP IEC +OPTIONS

Overview

CONTACTOR 600VAC 115AMP IEC +OPTIONS
Also known as: 389110226594, LC1F115Q5

Specifications

Mounting: Plate
IP/NEMA Rating: IP2X
Standards: California Proposition 65
Mounting: Plate
Standards: California Proposition 65
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)