Light block, XALD, XALK, for head 22mm, universal LED, mounting in back of enclosure, 24V AC DC

Item #: 27199

Cat #: ZALVB1

UPC: 785901379553

Sign In or Register to view pricing and more.
Documents & Guides
Light block, Harmony XALD, XALK, for head 22mm, universal LED, mounting in back of enclosure, 24V AC DC

Overview

Light block, Harmony XALD, XALK, for head 22mm, universal LED, mounting in back of enclosure, 24V AC DC
This white light block with integral LED allows fast and easy replacement and configuration of your signaling units. It is supplied with 24V AC/DC and it connects with simple screw-clamp connections. It is easily installed on compatible illuminated push button or selector switch units via clip together assembly. It is compatible with Harmony XB5 diameter 22mm control and signaling units. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index.
Also known as: 785901379553, ZALVB1

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)