Disconnect Switch, Non-Fusible, 100A, 3P, 600VAC, Heavy Duty, NEMA 4X

Item #: 271939

Cat #: HU363DF

UPC: 785901627913

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 4X, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fiberglass Reinforced Polyester

Overview

Disconnect Switch, Non-Fusible, NEMA 4X, 100 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fiberglass Reinforced Polyester
Also known as: 785901627913, HU363DF

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Amps: 100
Volts AC: 600
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)