This product may not be available in all locations.
3
more
Disconnect Switch, Fusible, NEMA 4X, 400A, 3P, 600VAC, Neutral
Item #: 271919
Cat #: H365NDS
UPC: 785901195917
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fused, NEMA 4X, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, Stainless Steel
Overview
Disconnect Switch, Fused, NEMA 4X, 400 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Factory Installed Neutral, Stainless Steel
Also known as: 785901195917, H365NDS
Specifications
Poles: | 3 |
Amps: | 400 |
Volts DC: | 600 |
Mounting: | Surface |
Material: | Stainless Steel |
Volts AC: | 600 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Volts DC: | 600 |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)