Transformer, 250VA, 1P, 120x240V, 12/24, Buck-Boost

Item #: 271911

Cat #: SB12N.250F

UPC: 708281001135

Documents & Guides
250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 VA, 1-Phase, 120 x 240 Primary Volts - 12/24 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz
Also known as: 708281001135, SB12N.250F

Specifications

Volt Amps: 250
Volts AC: 120, 240
Type: Buck - Boost
Phase: 1
Primary Voltage: 120/240
Volt Amps: 250
Type: Buck - Boost
Primary Voltage: 120/240
Volts AC: 120, 240
Phase: 1

Customer Reviews

No reviews for this product
(0)