This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 5 - 225A Socket, 800A, 120/240VAC, 1PH
Item #: 271887
Cat #: EZMR115225
UPC: 785901299967
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 5 - 225 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, AL Bus, 120/240 Volt AC, 1-Phase
Overview
Meter Pak, Branch Unit, 5 - 225 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, AL Bus, 120/240 Volt AC, 1-Phase
Also known as: 785901299967, EZMR115225
Specifications
Sockets: | 5 |
Poles: | 3 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 800, 225 |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 5 |
Mounting: | Surface |
Volts AC: | 120/240 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Phase: | 1 |
Amps: | 800, 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)