![EMT Set Screw Connector, 1", Insulated, Steel EMT Set Screw Connector, 1", Insulated, Steel](https://rexel-cdn.com/products/rac2124.jpg?i=90BAB48D-1F33-44A5-8BE2-4EED258E09FF&f=420)
EMT Set Screw Connector, 1", Insulated, Steel
Item #:
271874
Cat #:
2124
UPC:
050169021248
Sign In or Register to view pricing and more.
Documents & Guides
EMT Set Screw Connector, 1 Inch, Insulated, Steel, For Use With EMT Conduit
Overview
EMT Set Screw Connector, 1 Inch, Insulated, Steel, For Use With EMT Conduit
To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V
Also known as: 050169021248, 2124
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)