TURNLOK RECEPT SINGLE 3WIRE 30A250V

Item #: 27187

Cat #: L630-R

UPC: 785007263053

Sign In or Register to view pricing and more.
Documents & Guides
Turnlok Receptacle Single 3wire 30amp 250volt

Overview

Turnlok Receptacle Single 3wire 30amp 250volt
Also known as: 785007263053, L630-R

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Color: Black
Amps: 30
Volts AC: 240
Material: Nylon
NEMA Configuration: L6-30R
Type: Grounding, Receptacle
Color: Black
Volts AC: 240
NEMA Configuration: L6-30R
Mounting: Flush
Amps: 30
Material: Nylon

Customer Reviews

No reviews for this product
(0)