This product may not be available in all locations.
2
more
Breaker, Bolt On, 1P, 30A, 277VAC, 18kAIC, Thermal Magnetic, EPD
Item #: 271852
Cat #: EDB14030EPD
UPC: 785901475576
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 18 kAIC, Equipment Protective Device,
Overview
Breaker, Bolt On, 1 Pole, 30 Amp, 277 Volt AC, 18 kAIC, Equipment Protective Device,
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This range of breaker is ideally designed to offer superior overload and short circuit protection. All E-Frame breakers have a thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. Mounting bolts are used to hold these breakers in place. This E-Frame breaker is 20A, 1 pole, and has an operating voltage of 277 VAC. It also provides a 25 kA max interrupt rating at 120 VAC. This device has a hold current of 270A which is the maximum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. Many accessories are available for this breaker. This one includes 30 mA ground protection. This breaker was calibrated for 40 degrees C. This product is UL Listed as Switching duty and High Intensity Discharge. HACR rated.
Also known as: 785901475576, EDB14030EPD
Specifications
Volts AC: | 277 |
Poles: | 1 |
Amps: | 30 |
Standards: | California Proposition 65 |
Mounting: | Bolt On |
Interrupt Rating AC: | 18 kA |
Volts AC: | 277 |
Amps: | 30 |
Mounting: | Bolt On |
Poles: | 1 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Customer Reviews
No reviews for this product
(0)