Enclosure, RHC Series, NEMA 3R, Hinge Cover, 24 x 24 x 8"

Item #: 271813

Cat #: RHC242408

UPC: 786725406814

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, RHC Series, NEMA 3R, Hinge Cover With Padlock Latch, 24 x 24 x 8 Inch, Material/Finish: Steel/Gray

Overview

Enclosure, RHC Series, NEMA 3R, Hinge Cover With Padlock Latch, 24 x 24 x 8 Inch, Material/Finish: Steel/Gray
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725406814, RHC242408

Specifications

Width: 24 in
Size: 24 x 24 x 8 in
Depth: 8 in
Height: 24 in
Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 24 in
Depth: 8 in
Color: Gray
Standards: California Proposition 65
Size: 24 x 24 x 8 in
Height: 24 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)