Safety switch, heavy duty, non fusible, 60A, 3 poles, 60hp, 600VAC/DC, Type 12, viewing window

Item #: 271791

Cat #: HU362AWKVW

UPC: 785901208877

Sign In or Register to view pricing and more.
Documents & Guides
Safety switch, heavy duty, non fusible, 60A, 3 poles, 60hp, 600VAC/DC, Type 12, viewing window

Overview

Safety switch, heavy duty, non fusible, 60A, 3 poles, 60hp, 600VAC/DC, Type 12, viewing window
These Square D heavy duty safety switches are designed to provide exceptional electrical protection in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard. Some of the things that make these switches desirable is there reliability, life durability, ease to install and safety features. Due to this, these heavy duty switches are the ideal for your electrical disconnect and protection for all your commercial and industrial needs.
Also known as: 785901208877, HU362AWKVW

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 12
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)