This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, NEMA 1, 30A, 3P, 600VAC
Item #: 271774
Cat #: HU361EI
UPC: 785901156499
Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock
Overview
Disconnect Switch, Non-Fusible, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Electrical Interlock
Also known as: 785901156499, HU361EI
Specifications
Poles: | 3 |
Volts DC: | 600 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Standards: | California Proposition 65 |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)