This product may not be available in all locations.
3
more
Disconnect Switch, Non-Fusible, 30A, 3P, 600VAC, Heavy Duty, NEMA 4X
Item #: 271768
Cat #: HU361DF
UPC: 785901627890
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fiberglass Reinforced Polyester
Overview
Disconnect Switch, Non-Fusible, NEMA 4X, 30 Amp, 3-Pole, 600 Volt AC, Heavy Duty, Fiberglass Reinforced Polyester
Also known as: 785901627890, HU361DF
Specifications
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Material: | Fiberglass Reinforced Polyester |
IP/NEMA Rating: | NEMA 4X |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Material: | Fiberglass Reinforced Polyester |
Volts DC: | 250 |
Amps: | 30 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)