Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover

Item #: 271734

Cat #: B201609CH

UPC: 786725335367

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 20 x 16 x 9 Inch, Material/Finish: Steel/Gray Powder Coat

Overview

Junction Box, JIC Series, Wall-Mount, NEMA 12, Continuous Hinge Cover, Size: 20 x 16 x 9 Inch, Material/Finish: Steel/Gray Powder Coat
Designed to house electical controls, terminals, instruments and components. Provides protection from dirt, dust, oil and water.
Also known as: 786725335367, B201609CH

Specifications

Size: 20 x 16 x 9 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Size: 20 x 16 x 9 in
Standards: California Proposition 65
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)