Disconnect Switch, Fusible, NEMA 3/3R/4/4X/12, 60A, 3P, 600VAC

Item #: 271732

Cat #: H362DX

UPC: 785901629023

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Krydon, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty

Overview

Disconnect Switch, Fused, NEMA 3/3R/4/4X/12, Krydon, 60 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty
Also known as: 785901629023, H362DX

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Poles: 3
Mounting: Surface
Amps: 60
Material: Fiberglass Reinforced Polyester
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)