JIC Enclosure, NEMA 12, Continuous Hinge, 10" x 8" x 6"

Item #: 271657

Cat #: B100806CH

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount JIC Enclosure, NEMA 12, Continuous Hinge, Wall Mount, 10 x 8 x 6 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount JIC Enclosure, NEMA 12, Continuous Hinge, Wall Mount, 10 x 8 x 6 Inch, Steel With Gray Powder Coat Finish
Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.
Also known as: B100806CH

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Carbon Steel
Height: 10 in
Standards: California Proposition 65
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Mounting: Surface
Color: Gray
Material: Carbon Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 6 in
Width: 8 in
Height: 10 in
Finish: Powder Coated

Customer Reviews

No reviews for this product
(0)