![CONDUIT FS, 1/2", 3/4" CONDUIT SIZE, 1/4" BOLT CONDUIT FS, 1/2", 3/4" CONDUIT SIZE, 1/4" BOLT](https://rexel-cdn.com/products/image.jpg?i=D37A1585-909A-46E9-9444-B6CE5277D8D3&f=420)
CONDUIT FS, 1/2", 3/4" CONDUIT SIZE, 1/4" BOLT
Item #: 271566
Cat #: BG-8-12
UPC: 781011183554
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.001lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit fasteners
Overview
Eaton B-Line series conduit support fasteners, Conduit and cable, 1" Height, 1" Length, 1" Width, 0.001lbs, Conduit size: 0.5", 0.75", Guide-Rite conduit fasteners
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Also known as: 781011183554, BG-8-12
Specifications
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)