VJB1816 HNGD BWPLLTCH FRP

Item #: 271546

Cat #: VJB1816HWPL2

UPC: 635394016209

Sign In or Register to view pricing and more.
Documents & Guides
VJB Flat Cover Bonded Window Type 4X, 19.32x17.32x9.58, Lt Gray, FRP, HWPL

Overview

VJB Flat Cover Bonded Window Type 4X, 19.32x17.32x9.58, Lt Gray, FRP, HWPL
VJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394016209, VJB1816HWPL2

Specifications

Depth: 10 in
Mounting: Surface
Color: Gray
Height: 18 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: NEMA 4X
Depth: 10 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Mounting: Surface
Height: 18 in
Width: 16 in

Customer Reviews

No reviews for this product
(0)