VJ 806 W/ HINGE / 1

Item #: 271515

Cat #: VJ806HWPL1

UPC: 635394014304

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ENG VJ806HWPL1 VJ 806 W/ HINGE / 1

Overview

ENG VJ806HWPL1 VJ 806 W/ HINGE / 1
Also known as: 635394014304, VJ806HWPL1

Specifications

Depth: 4 in
Height: 8 in
Width: 6 in
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Depth: 4 in
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Height: 8 in
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)