Enclosure, NEMA 4X, Raised Screw Cover with Hinges, 8" x 6" x 4"

Item #: 271504

Cat #: VJ806HW

UPC: 635394014229

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure,NEMA 4X, Raised Screw Cover with Hinges, Exterior: 9.32 x 7.32 x 4.9 Inch, Interior: 8 x 6 x 4.6 Inch, Fiberglass, Gray

Overview

Enclosure,NEMA 4X, Raised Screw Cover with Hinges, Exterior: 9.32 x 7.32 x 4.9 Inch, Interior: 8 x 6 x 4.6 Inch, Fiberglass, Gray
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394014229, VJ806HW

Specifications

Material: Polyester, Fiberglass
Mounting: Surface
Color: Gray
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Material: Polyester, Fiberglass
Color: Gray
Width: 6 in
Mounting: Surface
Height: 6 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)