Disconnect Switch, Non-Fused, NEMA 12, 30A, 3P, 600VAC, Heavy Duty

Item #: 271502

Cat #: HU3612AWK

UPC: 785901452140

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Non-Fusible, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Oversized Enclosure

Overview

Disconnect Switch, Non-Fusible, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Oversized Enclosure
Also known as: 785901452140, HU3612AWK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 250
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)