2" PVC Expansion Coupling

Item #: 27150

Cat #: 200X600EXPCPL

UPC: 980060061268

Sign In or Register to view pricing and more.
2" PVC Expansion Coupling. Up to 6" Length.

Overview

2" PVC Expansion Coupling. Up to 6" Length.
E945 series expansion fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs.
Also known as: 980060061268, 200X600EXPCPL, NIP SLIP, Slip extension

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)