VJ 606 W/ 4 CORNER

Item #: 271498

Cat #: VJ606W

UPC: 635394014168

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ENG VJ606W VJ 606 W/ 4 CORNER

Overview

ENG VJ606W VJ 606 W/ 4 CORNER
Also known as: 635394014168, VJ606W

Specifications

Depth: 4 in
Height: 6 in
Width: 6 in
Material: Fiberglass Reinforced Polyester
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Depth: 4 in
Width: 6 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Height: 6 in
Material: Fiberglass Reinforced Polyester

Customer Reviews

No reviews for this product
(0)