Wall Mount Enclosure, NEMA 3R, Hinged

Item #: 271495

Cat #: RHC060604

UPC: 786725404155

Sign In or Register to view pricing and more.
Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 6.06x6.00x4.13, Material/Finish: Galvanized Steel/Gray Polyester Powder.

Overview

Wall Mount, Type 3R, Enclosure, Hinged Cover / KO's, Size/Dims: 6.06x6.00x4.13, Material/Finish: Galvanized Steel/Gray Polyester Powder.
Designed for use as wiring boxes and junction boxes. Provides protection in outdoor applications against rain, sleet, and snow or indoors against dripping water.
Also known as: 786725404155, RHC060604

Specifications

Depth: 4 in
Color: Gray
Height: 6 in
Width: 6 in
Material: Carbon Steel
Mounting: Wall
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Depth: 4 in
Height: 6 in
Material: Carbon Steel
Standards: California Proposition 65
Color: Gray
Width: 6 in
Mounting: Wall
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)