Disconnect Switch, Fusible, NEMA 1, 30A, 3P, 600VAC, Heavy Duty

Item #: 271454

Cat #: H361EI

UPC: 785901234739

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Electrical Interlock

Overview

Disconnect Switch, Fused, NEMA 1, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Electrical Interlock
Also known as: 785901234739, H361EI

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Amps: 30
Standards: California Proposition 65
Volts DC: 600
IP/NEMA Rating: NEMA 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)