VJ Flat Opaque Cover, Type 4X, Light Gray

Item #: 271451

Cat #: VJ1210HWPL2

UPC: 635394012966

Sign In or Register to view pricing and more.
Documents & Guides
VJ Flat Opaque Cover, Type 4X, 13.32 Inch x 11.32 Inch x 5.6 Inch, Light Gray

Overview

VJ Flat Opaque Cover, Type 4X, 13.32 Inch x 11.32 Inch x 5.6 Inch, Light Gray
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394012966, VJ1210HWPL2

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Width: 10 in
Size: 12 x 10 x 5 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Fiberglass
Size: 12 x 10 x 5 in
Depth: 5 in
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)