VJ1210 HNGD SCRWCVR FRP

Item #: 271445

Cat #: VJ1210HW

UPC: 635394012843

Sign In or Register to view pricing and more.
Documents & Guides
VJ Flat Opaque Cover Type 4X, 13.32x11.32x5.6, Lt Gray, FRP, HW

Overview

VJ Flat Opaque Cover Type 4X, 13.32x11.32x5.6, Lt Gray, FRP, HW
VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.
Also known as: 635394012843, VJ1210HW

Specifications

Height: 12 in
Depth: 5 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Width: 10 in
Size: 12 x 10 x 5 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Fiberglass
Size: 12 x 10 x 5 in
Depth: 5 in
Color: Gray
Width: 10 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)