Cord Connector, Straight, Size: 1/2", Cord Range: 0.25" - 0.312", Aluminum

Item #: 271347

Cat #: 4801-3

UPC: 050169480137

Sign In or Register to view pricing and more.
Cord Connector, Straight, Size: 1/2 Inch, Cord Range: 0.25 - 0.312 Inch, Material: Aluminum, Black

Overview

Cord Connector, Straight, Size: 1/2 Inch, Cord Range: 0.25 - 0.312 Inch, Material: Aluminum, Black
Also known as: 050169480137, 4801-3

Specifications

Diameter: 1/2 in
Length: 10 3/8 in
Material: Aluminum
Diameter Range: 0.250 - 0.312 in
Diameter: 1/2 in
Material: Aluminum
Length: 10 3/8 in
Diameter Range: 0.250 - 0.312 in

Customer Reviews

No reviews for this product
(0)