This product may not be available in all locations.
2
more
Contactor Starter, NEMA, Replacement Coil, 208VAC, Size 3, 100A
Item #: 27129
Cat #: 3107440044
UPC: 78590122605
Sign In or Register to view pricing and more.
Documents & Guides
Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 3, 100 Amp, Type DPA12_, SE/SQ/SYD138, 2 - 3 Pole
Overview
Contactor Starter, NEMA, Replacement Coil, 208 Volt AC, Size 3, 100 Amp, Type DPA12_, SE/SQ/SYD138, 2 - 3 Pole
Also known as: 78590122605, 3107440044
Specifications
Mounting: | Direct |
Poles: | 3, 2 |
Amps: | 100 |
Type: | Contactor Starter, Replacement Coil |
Size: | 3 |
Volts AC: | 208 |
Mounting: | Direct |
Amps: | 100 |
Size: | 3 |
Poles: | 3, 2 |
Type: | Contactor Starter, Replacement Coil |
Volts AC: | 208 |
Customer Reviews
No reviews for this product
(0)