RAB R90MS FLD & MOLDED GASKET 150W

Item #: 271252

Cat #: R90MS

UPC: 019813925790

Sign In or Register to view pricing and more.
Documents & Guides
RAB R90MS FLD & MOLDED GASKET 150W

Overview

RAB R90MS FLD & MOLDED GASKET 150W
The RAB RABR90MS economical R90 floodlight with a molded silicone external gasket to insure superior weatherproof seal. Polyester powder coating. PAR38 150 Watt max. Lamp not supplied.
Also known as: 019813925790, R90MS

Specifications

Color: Verde Green, Silver Gray
Volts AC: 120
Wattage: 150
Mounting: Knuckle
Diameter: 2 1/2 in
Light Technology: Halogen
Color: Verde Green, Silver Gray
Wattage: 150
Diameter: 2 1/2 in
Volts AC: 120
Mounting: Knuckle
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)