1
more
Cord Connector, Straight, 1", Cord Range: 0.625" to 0.750", Nylon
Item #: 271232
Cat #: 4704-3
UPC: 050169470435
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.625 Inch - 0.750 Inch, Material: Nylon
Overview
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.625 Inch - 0.750 Inch, Material: Nylon
Also known as: 050169470435, 4704-3
Specifications
Diameter: | 1 in |
Material: | Nylon |
Diameter Range: | 0.625 - 0.750 in |
Diameter: | 1 in |
Diameter Range: | 0.625 - 0.750 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)