20A Commercial Grade Duplex Receptacle, 6-20R, Brown

Item #: 2712

Cat #: 5822

UPC: 078477773598

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Brown

Overview

20 Amp, 250 Volt, NEMA 6-20R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Brown
Also known as: 078477773598, 5822

Specifications

Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Color: Brown
Amps: 20
Volts AC: 240
NEMA Configuration: 6-20R
Type: Receptacle, Commercial Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 6-20R
Color: Brown
Volts AC: 240

Customer Reviews

No reviews for this product
(0)