This product may not be available in all locations.
1
more

Breaker, Bolt On, 30A, 480/277VAC, 3P, Molded Case, 14kAIC
Item #: 27119
Cat #: TEY330
UPC: 783164181043
Documents & Guides
30 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip.
Sign In or Register to view pricing and more.
Overview
30 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip.
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. CIRCUIT BREAKER THREE POLE
Also known as: 783164181043, TEY330
Specifications
Poles: | 3 |
Volts AC: | 480, 277 |
Amps: | 30 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Poles: | 3 |
Amps: | 30 |
Mounting: | Bolt On |
Volts AC: | 480, 277 |
Family / Style: | E150 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)