Disconnect Switch, Fusible, NEMA 12, 30A, 3P, 600VAC, Heavy Duty

Item #: 271172

Cat #: H361AWA

UPC: 785901777359

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Appleton, Interlocked Receptacle

Overview

Disconnect Switch, Fused, NEMA 12, 30 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, Appleton, Interlocked Receptacle
Also known as: 785901777359, H361AWA

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Volts DC: 600
Amps: 30
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)