Disconnect Switch, Fusible, NEMA 3R, 600A, 3P, 240VAC

Item #: 271153

Cat #: H326R

UPC: 785901451471

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 3R, 600 Amp, 3-Pole, 240 Volt AC

Overview

Disconnect Switch, Fused, NEMA 3R, 600 Amp, 3-Pole, 240 Volt AC
Also known as: 785901451471, H326R

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 600
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)