![Conduit to Beam Fastener, Type: Hammer-On, 1" Pipe, Steel Conduit to Beam Fastener, Type: Hammer-On, 1" Pipe, Steel](https://rexel-cdn.com/products/image.jpg?i=D7BCF0F9-FD7C-49A8-83A1-1AA0A4319EE5&f=420)
Conduit to Beam Fastener, Type: Hammer-On, 1" Pipe, Steel
Item #: 271132
Cat #: BG-16-E-2-4
UPC: 781011185756
Sign In or Register to view pricing and more.
Documents & Guides
Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Overview
Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Also known as: 781011185756, BG-16-E-2-4, Beam clamp, Pound on strap
Specifications
Diameter: | 1 in |
Mounting: | Flange |
Material: | Steel |
Diameter: | 1 in |
Material: | Steel |
Mounting: | Flange |
Customer Reviews
No reviews for this product
(0)