Deep Strut - No Holes, Stainless Steel 316, 1-5/8" x 1-5/8" x 10'
Item #: 271104
Cat #: B22-120SS6
UPC: 781011045814
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 316
Overview
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 10', Material: Stainless Steel 316
Also known as: 781011045814, B22-120SS6
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | 316 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 10 ft |
Material: | 316 Stainless Steel |
Customer Reviews
No reviews for this product
(0)