Ladder Drop-Out, Aluminum, for 24" Wide Tray

Item #: 271077

Cat #: 9A-1104-24

UPC: 781011280529

Documents & Guides
Ladder Drop-Out, Aluminum, for 24" Wide Tray, Series 2, 3, 4 & 5
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ladder Drop-Out, Aluminum, for 24" Wide Tray, Series 2, 3, 4 & 5
Also known as: 781011280529, 9A-1104-24

Specifications

Width: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)