
Expansion Coupling, Size: 3", Length: 6", PVC
Item #: 27107
Cat #: 300X600EXPCPL
UPC: 980060061282
Documents & Guides
3" PVC Expansion Coupling. Up to 6" Length.
Sign In or Register to view pricing and more.
Overview
3" PVC Expansion Coupling. Up to 6" Length.
E945 series expansion fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs.
Also known as: 980060061282, 300X600EXPCPL, Slip joint, Expansion Coupling
Specifications
Diameter: | 3 in |
Material: | PVC |
Diameter: | 3 in |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)