1
more
1" LQT Cord Grip Conn., Steel, 0.700-0.850"
Item #: 271057
Cat #: 3704-2
UPC: 050169370421
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.700 Inch - 0.850 Inch, Material: Steel.
Overview
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1 Inch, Cable Range: 0.700 Inch - 0.850 Inch, Material: Steel.
Also known as: 050169370421, 3704-2
Specifications
Diameter: | 1 in |
Material: | Steel |
Diameter Range: | 0.700 - 0.850 in |
Diameter: | 1 in |
Diameter Range: | 0.700 - 0.850 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)