Control relay, TeSys SK, 1NO+1NC, <= 690V, 24V AC coil

Item #: 271039

Cat #: CA2SK11B7

UPC: 785901866671

Sign In or Register to view pricing and more.
Control relay, TeSys SK, 1NO+1NC, <= 690V, 24V AC coil

Overview

Control relay, TeSys SK, 1NO+1NC, <= 690V, 24V AC coil
TeSys SK mini-control relay, 2 contacts (1NO + 1NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13. It provides a 24V 50/60Hz AC control circuit, connection by screw terminals. For operating rates until 20 cycles/min and ambient temperature -20/+50°C, it procures high reliability and durability. Compact (27mm width), for clipping on a 35mm DIN rail. Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium product (RoHS/REACh).
Also known as: 785901866671, CA2SK11B7

Specifications

Poles: 2
Type: Control, Relay
Volts AC Control: 24
Amps: 20
Volts AC: 600
Poles: 2
Volts AC Control: 24
Volts AC: 600
Type: Control, Relay
Amps: 20

Customer Reviews

No reviews for this product
(0)