Conn Cdgp 3/4"ts(375-500)frm3 Stl

Item #: 271035

Cat #: 3703-2

UPC: 050169370322

Sign In or Register to view pricing and more.
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 3/4 Inch, Cable Range: 0.375 Inch - 0.500 Inch, Material: Steel

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 3/4 Inch, Cable Range: 0.375 Inch - 0.500 Inch, Material: Steel
Also known as: 050169370322, 3703-2

Specifications

Diameter: 3/4 in
Material: Steel
Diameter Range: 0.375 - 0.500 in
Diameter: 3/4 in
Diameter Range: 0.375 - 0.500 in
Material: Steel

Customer Reviews

No reviews for this product
(0)