Heat Shrink Cabinet Feed-Through Seal, 3.75", Cable Range: .55-1.0"

Item #: 270995

Cat #: CFTS-3-(B5)

UPC: 045686080533

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cabinet Feed-Through Seal, 3.75 Inch, Cable Range: .55-1.0 Inch, Thermoplastic Adhesive, O-Ring For Water/Air Seal at Cabinet Entry, Protects from Abrasion and Cut-Through, Package of 5 Each

Overview

Heat Shrink Cabinet Feed-Through Seal, 3.75 Inch, Cable Range: .55-1.0 Inch, Thermoplastic Adhesive, O-Ring For Water/Air Seal at Cabinet Entry, Protects from Abrasion and Cut-Through, Package of 5 Each
Also known as: 045686080533, CFTS-3-(B5)

Specifications

Diameter: 1 in
Color: Black
Length: 3 3/4 in
Volts AC: 600
Diameter: 1 in
Length: 3 3/4 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)