Heat Shrink Cabinet Feed-Through Seal, 2.75", Cable Range: .25-.65"

Item #: 270989

Cat #: CFTS-2-(B5)

UPC: 045686080526

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink Cabinet Feed-Through Seal, 2.75 Inch, Cable Range: .25-.65 Inch, Thermoplastic Adhesive, O-Ring For Water/Air Seal at Cabinet Entry, Protects from Abrasion and Cut-Through, Package of 5 Each

Overview

Heat Shrink Cabinet Feed-Through Seal, 2.75 Inch, Cable Range: .25-.65 Inch, Thermoplastic Adhesive, O-Ring For Water/Air Seal at Cabinet Entry, Protects from Abrasion and Cut-Through, Package of 5 Each
Also known as: 045686080526, CFTS-2-(B5)

Specifications

Length: 2 3/4 in
Color: Black
Diameter: 0.650 in
Volts AC: 600
Length: 2 3/4 in
Diameter: 0.650 in
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)